Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-35 Capillary Columns - 20m Length
SDP

Catalog No. 06713190 Shop All Restek Corporation Products
Click to view available options
Film Thickness:
0.2 μm
0.4 μm
Particle Size:
0.2 μm
0.4 μm
Temperature Range:
0°C to 290/310°C
0°C to 300/320°C

General-purpose, fused silica columns for organochlorine pesticides, PCB congeners, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters.

An Rtx-35 column is a popular confirmation column for pesticides and herbicides in conjunction with an Rtx-5 or Rtx-1701 column. The higher phenyl content causes useful elution order and retention time changes.

  • Midpolarity phase
  • Crossbond diphenyl dimethyl polysiloxane
  • Equivalent to USP G42 phase
  • Temperature Range: 40° to 320°C

Order Info

Custom lengths and film thicknesses available.

Specifications

USP Type G42
Diameter (Metric) Inner 0.18 mm
Stationary Phase 35% Diphenyl/65% Dimethyl Polysiloxane
Max. Temperature 350°C
For Use With (Application) Organochlorine Pesticides, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis
Particle Size 0.4 μm
Temperature Range 0°C to 290/310°C
Film Thickness 0.4 μm
Length (Metric) 20 m
Material Stainless Steel
Packing Material Rtx™-35
Polarity Mid polar
Coating Fused Silica
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.