Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-35 Capillary Columns: 30m
SDP

Catalog No. 06708859 Shop All Restek Corporation Products
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
Includes:
10 m Integra-Guard Column
5 in. cage
5 m Integra-Guard Column
Not Applicable

Crossbond 35% diphenyl/65% dimethyl polysiloxane

Applications include organochlorine pesticides, PCB congeners

Specifications

Stationary Phase Rtx™-35
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
USP Type G42
Max. Temperature 350°C
For Use With (Application) Rosin Acids Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis
Particle Size 0.25 μm
Temperature Range 0°C to 320°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
Includes 10 m Integra-Guard Column
Quantity 1 Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.