Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rtx™-5 Capillary Columns from Restek™
SDP

Catalog No. 06708628 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
40 m
Diameter (Metric) Inner:
0.10 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.1 μm
0.10 μm
0.20 μm
0.25 μm
0.4 μm
0.40 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm

Similar to DB-5, SPB-5, HP-5, and Ultra II columns

  • Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation

Pesticides, PCBs, Aromatic hydrocarbons, Environmental samples, Essential oils

Specifications

Stationary Phase Rtx™-5
Diameter (Metric) Inner 0.32 mm
USP Type G27, G36
Max. Temperature 350°C
For Use With (Application) Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.5 μm
Temperature Range -60°C to +330/350°C
Film Thickness 0.5 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low polar
Coating Fused Silica
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.