Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-5MS Capillary Columns, 30m and Under: I.D. 0.25mm
SDP

Catalog No. 06709818 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
15 m
30 m
Particle Size:
0.1 μm
0.25 μm
0.5 μm
1 μm
Includes:
10m Integra guard column
5m Guard column with Press-Tight
5m Integra guard column
Not Applicable

Provides a tight mono-modal distribution and extremely low bleed

  • Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
  • Temperature range: -60°C to 350°C (-76°F to 662°F)
  • Equivalent to USP G27 and G36 phases
  • Column specifically tested for low-bleed performance

Specifications

USP Type G27, G36
Diameter (Metric) Inner 0.25 mm
Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
Max. Temperature 350°C
For Use With (Application) Drug Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Temperature Range -60°C to +330/350°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-5 MS
Polarity Low polar
Coating Fused Silica
Includes 5m Guard column with Press-Tight
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.