Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-5MS Capillary Columns, 30m and Under: I.D. 0.32mm
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
15 m
30 m
Particle Size:
0.25 μm
0.5 μm
1 μm
Includes:
10m Integra guard column
5m Integra guard column
Cage
Not Applicable
Temperature Range:
-60°C to +325/350°C
-60°C to +330/350°C
Description
- Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G27 and G36 phases
- Column specifically tested for low-bleed performance
Specifications
Specifications
Stationary Phase | Rtx™-5 MS |
Diameter (Metric) Inner | 0.32 mm |
USP Type | G27, G36 |
Max. Temperature | 350°C |
For Use With (Application) | Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis |
Particle Size | 0.5 μm |
Temperature Range | -60°C to +330/350°C |
Film Thickness | 0.5 μm |
Length (Metric) | 30 m |
Material | Stainless Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction