Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-BAC1 Capillary Columns
SDP

Catalog No. 06710336 Shop All Restek Corporation Products
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
1.8 μm
3 μm
Includes:
5m Integra guard column
Not Applicable
Quantity:
6/Pk.
Each

Application-specific columns for blood alcohol analysis

  • Achieve baseline resolution in less than 3 minutes
  • Rtx-BAC2 confirmation column provides four elution order changes under the same conditions
  • Stable to 260°C (500°F)
  • Stainless steel

Some models include Integra™ guard column

Applications:

Also for abused inhalant anesthetics, γ-hydroxybutyrate (GHB)/γ-butyrolactone (GBL), glycols and common industrial solvents

Specifications

Stationary Phase Rtx™-BAC1
Diameter (Metric) Inner 0.53 mm
Max. Temperature 350°C
For Use With (Application) Crossbond™, Headspace Analysis
Particle Size 3 μm
Temperature Range -20°C to +240/260°C
Film Thickness 3 μm
Length (Metric) 30 m
Material Stainless Steel
Coating Fused Silica
Includes 5m Integra guard column
Quantity Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.