Learn More
Restek™ RTX™-CLP Capillary Columns
Shop All Restek Corporation Products

Description
Rtx-CLPesticides columns are specially designed to overcome the co-elutions and analyte breakdown typically encountered in chlorinated pesticide analyses for EPA Methods 8081, 608, and CLP. By achieving baseline resolution of the 20 target analytes, more accurate qualitative data can be obtained, providing reliable identification without GC-MS.Column bleed, measured by ECD, is extremely low at temperatures up to 330°C, which is critical for baking-out the column to remove high-boiling compounds commonly found in pesticide/PCB extracts.
- Proprietary Crossbond™ phases
- Low bleed makes them ideal for high sensitivity GC-ECD or GC-MS analyses
- Improved resolution and faster analyses
- Baseline separations in less than 10 minutes
- Stable to 320° to 340°C
- Analyze EPA Method 8081B, 8082A, 8151A, 504.1, 515, 508.1, and 552.2 compounds without time-consuming column changes
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| Stationary Phase | Rtx™-CL |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature | 350°C |
| For Use With (Application) | Organochlorine Pesticides Analysis, Organochlorine Pesticides, Herbicides Analysis |
| Particle Size | 0.5 μm |
| Temperature Range | -60°C to +320/340°C |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.