Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-Volatiles Capillary Columns: I.D. 0.32mm
SDP

Catalog No. 06709252 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
2 x 15 m
30 m
60 m
Includes:
10m Integra Guard Column
5m Integra Guard Column
Not Applicable

Application-specific columns for volatile organic pollutants

  • RTX-Volatile columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA methods 601, 602, and 624
    • Quantify all compounds listed in the accompanying methods using a mass spectrometer or a PID in tandem with an ELCD
    • Stationary phase: Diphenyl/dimethyl polysiloxane
    • Thermal stability up to 280°C
    • Coating: Fused silica
    • Low bleed

    Applications:

    Use with volatile pollutants

Specifications

Diameter (Metric) Inner 0.32 mm
Stationary Phase Diphenyl Dimethyl Polysiloxane
Max. Temperature 350°C
For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1.5 μm
Temperature Range -20°C to +270/280°C
Film Thickness 1.5 μm
Length (Metric) 60 m
Material Stainless Steel
Packing Material Rtx™-Volatiles
Coating Fused Silica
Includes 10m Integra Guard Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.