Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™5Sil MS Capillary Columns, I.D. 0.25 mm
SDP

Catalog No. 06802945 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
15 m
30 m
60 m
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm

Exceptionally inert columns for GC/MS and trace level analyses

  • Low bleed at high temperatures for high sensitivity and low detection levels
  • Excellent inertness for acidic and basic compounds
  • Engineered for column-to-column reproducibility
  • Crossbound selectivity close to 5% diphenyl/95% dimethyl polysiloxane

  • Integra-Guard™ integrates guard column functionality into contiguous tubing with GC column

Specifications

Diameter (Metric) Inner 0.25 mm
Type Capillary Column
Stationary Phase Rxi™-5Sil MS
For Use With (Application) Phthalates Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorous Pesticides, Drugs, Solvent Impurities Analysis, Hydrocarbons
Temperature Range -60°C to +320/350°C
Film Thickness 1 μm
Length (Metric) 15 m
Material Fused Silica
Polarity Low polar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.