Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ SGE Autosampler Syringes for Perkin-Elmer™ Autosystem GCs
SDP

Catalog No. p-3198998 Shop All Restek Corporation Products
Click to view available options
Volume (Metric):
0.5 μL
5 μL
50 μL
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable

Catalog No. 06-712-491

Supplier: Restek™ 24816

Only null left
Add to Cart
Add to Cart

SGE syringes are designed and tested to meet critical autosampler performance needs

  • Unique plunger design eliminates bending and seizing
  • Cone-style needle point is developed specifically to withstand multiple, fast injections through a septum
  • Needle length: 70mm

Specifications

Needle Gauge 23 G
Diameter (English) Inner Needle 0.0132 in.
Diameter (Metric) Inner Needle 0.34 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (Metric) Outer Needle 0.64 mm
Length (English) 2.75 in.
Length (English) Needle 2.75 in.
Length (Metric) 70 mm
Product Type Gastight Autosampler Syringe
Quantity Ea.
Volume (Metric) 50 μL
Needle Point Style Cone
For Use With (Equipment) PerkinElmer Autosystem and Clarus 500 GCs
Connection Type Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.