Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ SGE Standard Micro-Liter Syringes for Agilent™ 7673/7683/7693A/6850
Shop All Restek Corporation Products

Click to view available options
Volume (Metric):
10 μL
5 μL
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
Description
- SGE syringes are designed and tested to meet critical autosampler performance needs
- Cone-style needle point is designed to withstand multiple, rapid injections through a septum
- Length: 42mm
Specifications
Specifications
Needle Gauge | 23 G |
Length (English) Needle | 1.65 in. |
Product Type | Standard Microliter Syringe |
Quantity | Ea. |
Volume (Metric) | 5 μL |
Length (Metric) Needle | 42 mm |
Needle Point Style | Cone |
For Use With (Equipment) | Agilent 7673, 7683, 7693A and 6850 Autosamplers |
Connection Type | Fixed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction