Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Shortix Capillary GC Column Cutter
Shop All Restek Corporation Products

Click to view available options
Type:
Capillary GC Column Cutter
Maintenance Kit
For Use With (Equipment):
0.25 to 0.53mm I.D. Tubing
Shortix Capillary GC Column Cutter
Description
- Built-in magnifier to verify square cut
- Use with 0.25 mm ID to 0.53 mm ID tubing (0.78 mm OD maximum)
Specifications
Specifications
| Type | Capillary GC Column Cutter |
| Includes | Built in magnifier |
| For Use With (Application) | Gas Chromatography |
| For Use With (Equipment) | 0.25 to 0.53mm I.D. Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction