Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Siltek™-Deactivated Guard Columns
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
10 m
5 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Quantity:
6/Pk.
Each
Description
- Fused silica
- Tested with a comprehensive test mix to ensure high inertness
- Revolutionary deactivation process for superior inertness
- Ideal for chlorinated pesticide analysis (reduces endrin breakdown to less than 1%)
- Maximum temperature: 380°C (716°F)
Specifications
Specifications
| Diameter (Metric) Inner | 0.25 mm |
| Max. Temperature | 380°C |
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 10 m |
| Coating | Fused Silica |
| Quantity | 6/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction