Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Agilent

Click to view available options
Product Type:
Cyclo Single Taper Gooseneck Inlet Liner
CycloSplitter Inlet Liner
Single Taper Gooseneck Inlet Liner
Split/Splitless Straight Inlet Liner
Quantity:
25/Pk.
5/Pk.
Description
- Material: Metal
- Deactivation: Siltek
- Liner ID: 5.2mm
- OD: 6.3mm
- Length: 78.5mm
Specifications
Specifications
Length (Metric) | 7.85 cm |
Product Type | CycloSplitter Inlet Liner |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.52 cm |
Diameter (Metric) Outer | 0.63 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Liner Material | Metal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction