Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Thermo
SDP

Catalog No. p-4911194 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.1 cm
0.2 cm
0.5 cm
Diameter (Metric) Outer:
0.275 cm
0.8 cm
Quantity:
5/Pk.
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Quantity
06-718-343 0.5 cm 0.8 cm 5/Pk.
06-718-407 0.1 cm 0.275 cm 5/Pk.
06-718-408 0.2 cm 0.275 cm 5/Pk.
06-711-409 0.1 cm 0.275 cm Each
06-711-410 0.2 cm 0.275 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-718-343 Supplier Restek™ Supplier No. 21004
Only null left
Add to Cart
Add to Cart

For Thermo TRACE GCs equipped with PTV inlets.

  • Geometry: Straight
  • Material: Metal
  • Deactivation: Siltek

Specifications

Product Type Split/Splitless Straight Inlet Liner
Packing Material Deactivated Wool
Length (Metric) 10.5 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.5 cm
Diameter (Metric) Outer 0.8 cm
For Use With (Equipment) Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets
Liner Material Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.