Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for Shimadzu GCs
SDP

Catalog No. p-3201429 Shop All Restek Corporation Products
Click to view available options
Quantity:
25/Pk.
5/Pk.
Each
Diameter (Metric) Inner:
1.0 mm
3.5 mm
Geometry:
Cyclo Single Taper
Laminar Cup
Precision
Single Taper
Straight
Length (Metric):
95 mm
99 mm
128 mm

Catalog No. 06-711-355

Supplier: Restek™ 21021

Only null left
Add to Cart
Add to Cart

For Shimadzu GCs equipped with split/splitless inlets.

  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • OD: 5mm

Specifications

Packing Material Deactivated Wool
Product Type Split Precision Inlet Liner
Length (Metric) 95 mm
Geometry Precision
Quantity Each
Diameter (Metric) Inner 3.5 mm
Diameter (Metric) Outer 5 mm
For Use With (Equipment) Shimadzu 17 A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.