Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Split Liners for Varian 1075/1077 GCs
Shop All Restek Corporation Products

Click to view available options
Deactivation:
Intermediate-Polarity
Siltek
Geometry:
Cup with Top Taper
Cyclo with Top Taper
Frit with Top Taper
Precision
Straight
Top Taper
Quantity:
5/Pk.
Each
Description
- Material: Borosilicate Glass
- OD: 6.3mm
- Length: 72mm
Specifications
Specifications
| Product Type | Split Inlet Liner |
| Packing Material | Deactivated Wool |
| Length (Metric) | 72 mm |
| Quantity | 5/Pk. |
| Geometry | Top Taper |
| Deactivation | Intermediate-Polarity |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Universal, Use with Rapid Autosamplers, For Bruker/Varian GCs |
| Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction