Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Split/Splitless Liners for Agilent™ 6890 GCs: Low Pressure Drop
Shop All Restek Corporation Products

Click to view available options
Product Type:
IP Low Pressure Drop Inlet Liner
IP Precision Low Pressure Drop Inlet Liner
Deactivation:
IP Deactivation
Siltek Deactivation
Quantity:
5/Pk.
Description
- I.D. 4mm
Specifications
Specifications
Deactivation | Siltek Deactivation |
Product Type | IP Precision Low Pressure Drop Inlet Liner |
Packing Material | Deactivated Wool |
Length (Metric) | 7.85 cm |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.63 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction