Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stabilwax™ Capillary Columns
SDP

Catalog No. 06709102 Shop All Restek Corporation Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-709-102 30 m 0.32 mm 1 μm
06-709-024 30 m 0.25 mm 0.25 μm
06-709-030 30 m 0.32 mm 0.25 μm
06-709-067 30 m 0.32 mm 0.5 μm
06-709-085 60 m 0.32 mm 0.5 μm
06-709-109 30 m 0.53 mm 1 μm
06-709-119 60 m 0.32 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-709-102 Supplier Restek™ Supplier No. 10654
Only null left
Add to Cart
Add to Cart

Polyethylene glycol phase resists damage from oxygen or moisture

  • High thermal stability and inertness
  • Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
  • Include individual test chromatogram

FAMEs, Flavors, Acids, Essential oils, Amines, Solvents, Xylene isomers, BTEX

Specifications

Stationary Phase Stabilwax™
Diameter (Metric) Inner 0.32 mm
USP Type G14, G15, G16, G20, G39
Functionality/Interaction Type Carbowax™ Polymer
For Use With (Application) FAMEs Analysis, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis
Particle Size 1 μm
Temperature Range 40°C to 240/260°C
Film Thickness 1 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Polar
Coating Fused Silica
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.