Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Stabilwax™ Capillary Columns, Under 30m
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
2 μm
Includes:
10m Integra guard column
5 m Guard Column with Press-Tight, Glue
5m Integra guard column
Not Applicable
Star cage, 4 in. coil
Temperature Range:
40°C to 220/230°C
40°C to 230/240°C
40°C to 240/260°C
40°C to 250/260°C
Description
- Fused silica; Polar phase; Crossbond™ (polyethylene glycol)
- Rugged enough to withstand repeated water injections
- Lowest-bleed PEG column on the market; long column lifetimes
- Temperature range: 40°C to 260°C (104°F to 500°F)
- Equivalent to USP G14, G15, G16, G20 and G39 phases
Applications:
- Used for a wide range of compounds and matrices including: FAMEs, flavor compounds, essential oils, solvents, aromatics (including xylene isomers), acrolein/acrylonitrile (EPA 603) and oxygenated compounds
- Also used for purity testing of chemicals and analyzing impurities in water matrices and alcoholic beverages
Specifications
Specifications
Diameter (Metric) Inner | 0.32 mm |
Stationary Phase | Carbowax™ Polyethylene Glycol |
USP Type | G14, G15, G16, G20, G39 |
Functionality/Interaction Type | Carbowax Polymer |
For Use With (Application) | FAMEs, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis |
Particle Size | 1 μm |
Temperature Range | 40°C to 240/260°C |
Film Thickness | 1 μm |
Length (Metric) | 15 m |
Material | Stainless Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction