Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stabilwax™-DA Capillary Columns, Part 2: 30m Length
SDP

Catalog No. 06709388 Shop All Restek Corporation Products
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
1 μm
Particle Size:
0.25 μm
1 μm
Includes:
5m Guard column with Press-Tight
N/A

Reduce adsorption and improve responses for many basic compounds

  • Polar phase; Crossbond™ base-deactivated Carbowax™ polyethylene glycol–for amines and basic compounds)
  • Application-specific columns for underivatized amines and other basic compounds, including alkylamines, diamines, triamines, nitrogen-containing heterocyclics. No need for column priming
  • Temperature range: 40° to 220°C (104°F to 428°F)
  • Fused silica

Avoid rinsing these columns with water or alcohols.

Specifications

Stationary Phase Carbowax™ Polyethylene Glycol
USP Type G25, G35
Diameter (Metric) Inner 0.53 mm
Functionality/Interaction Type Acidic
For Use With (Application) Free (underivatized) Acids, Some Inorganic Acids Analysis
Particle Size 1 μm
Temperature Range 40°C to 240/250°C
Film Thickness 1 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Stabilwax™-DA
Polarity Polar
Coating Fused Silica
Includes N/A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.