Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Top Taper Inlet Liner for Bruker/Varian GCs
Shop All Restek Corporation Products

Click to view available options
Quantity:
5 Pk.
5/Pk.
Deactivation:
Intermediate Polarity
Packing Material:
CarboFrit
Deactivated Wool
Description
- Material: Borosilicate Glass
Specifications
Specifications
| Product Type | Top Taper Inlet Liner |
| Packing Material | Deactivated Wool |
| Quantity | 5 Pk. |
| Length (Metric) | 54 mm |
| Deactivation | Intermediate Polarity |
| Geometry | Top taper |
| Diameter (Metric) Inner | 3.4 mm |
| Diameter (Metric) Outer | 3.4 mm |
| For Use With (Equipment) | Bruker/Varian GCs Equipped with 1078/1079 Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction