Learn More
Restek™ Ultra Aqueous HPLC Prep Columns with C18 Packing, 5um Particle Size
Shop All Restek Corporation Products

Description
Aqueous C18 can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses. General-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions - even 100% aqueous.
- Particle Size: 5μm, spherical
- Pore Size: 100 angstrom
- Carbon Load: 15%
- pH Range: 2.5 to 8
- Temperature Limit: 80°C
- USP Phase Code: L1
- Phase Category: modified C18
- Ligand Type: proprietary polar modified and functionally bonded C18
Specifications
Specifications
| Column Chemistry | Octadecyl Silane chemically bonded to porous Silica or Ceramic microparticles |
| Column Format | Preparative Column |
| Diameter (Metric) | 21.2 mm |
| Film Thickness | 5 μm |
| Functionality/Interaction Type | Dispersive interaction |
| Hydrophobicity | No |
| Length (Metric) | 50 mm |
| Ligand Type | Proprietary polar modified and functionally bonded C18 |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.