Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra Aqueous HPLC Prep Columns with C18 Packing, 5um Particle Size
SDP

Catalog No. 06722258 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-258 100 mm 21.2 mm
06-722-257 100 mm 10 mm
06-722-259 100 mm 30 mm
06-722-254 50 mm 10 mm
06-722-255 50 mm 21.2 mm
06-722-256 50 mm 30 mm
06-722-261 150 mm 21.2 mm
06-722-260 150 mm 10 mm
06-722-262 150 mm 30 mm
06-722-264 250 mm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-722-258 Supplier Restek™ Supplier No. 9178518
Add to Cart
Add to Cart
Request a Quote

Easy scale-up from Restek analytical columns.

Aqueous C18 can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses. General-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions - even 100% aqueous.

  • Particle Size: 5μm, spherical
  • Pore Size: 100 angstrom
  • Carbon Load: 15%
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L1
  • Phase Category: modified C18
  • Ligand Type: proprietary polar modified and functionally bonded C18

Specifications

Column Chemistry Octadecyl Silane chemically bonded to porous Silica or Ceramic microparticles
Column Format Preparative Column
Diameter (Metric) 21.2 mm
Film Thickness 5 μm
Functionality/Interaction Type Dispersive interaction
Hydrophobicity No
Length (Metric) 100 mm
Ligand Type Proprietary polar modified and functionally bonded C18
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar
Pore Size 100 Å
Surface Area 300 m²/g
Temperature 80°C
USP Type L1
Stationary Phase aQ C18
Packing Material Silica
Carbon Load 2 to 20%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Technique Reverse Phase HPLC
Product Type Preparative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.