Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Amino Column Packing, 5μm Particle Size
SDP

Catalog No. 06715231
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Includes:
Trident™ inlet fitting
With Trident Inlet Fitting
Without Trident Inlet Fitting

Excellent choice for the analysis of simple sugars

  • General purpose column for normal phase and HILIC modes
  • Also available with Trident Inlet Fitting
  • Pore size: 100
  • Carbon load: 2%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • Aminopropylsilane ligand

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With Normal Phase Analysis of Mono and Disaccharides or Similar Compounds
Includes Trident™ inlet fitting
Length (Metric) 100 mm
Ligand Type Aminopropylsilane
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 10 g
Temperature 80°C
USP Type L8
Stationary Phase Amino (NH2)
Packing Material Type B Silica
Carbon Load 2%
Column Type Mixed Mode
Endcapped No
Phase Reversed Phase, Normal Phase, Ion Exchange, HILIC
Material Stainless Steel
Type Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.