Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra™ aQ C18 Reversed Phase HPLC Column, 3 μm

Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Flow Rate:
0.07 mL/min
0.31 mL/min
1.5 mL/min
Description
The Ultra line represents a broad selection of stationary phases on a single silica support. Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications.
Specifications
Specifications
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Film Thickness | 3 μm |
Flow Rate | 1.5 mL/min |
For Use With | Highly Aqueous (up to 100%) Mobile Phases |
Length (Metric) | 30 mm |
Particle Shape | Spherical |
Particle Size | 3 μm |
pH | 2.5 to 8 |
Pore Size | 100 Å |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction