Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with Aqueous C18 Column Packing

Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
10 mm
Flow Rate:
0.05 mL/min
0.2 mL/min
1 mL/min
Includes:
No endcap
Trident™ inlet fitting
Ultra Aqueous; C18; No endcap
Ultra, Aqueous
Ultra, Aqueous, C18
Description
Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications. General-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions - even 100% aqueous.
- When used with a gradient, it eliminates the all-too-common issue of multiple compounds eluting near the column void time
- Particle Size: 5μm
- USP Phase Code: L1
- Pore Size: 100 angstrom
Specifications
Specifications
Diameter (Metric) | 2.1 mm |
Film Thickness | 5 μm |
Flow Rate | 0.2 mL/min |
For Use With | Reverse Phase Separations of Polar Analytes, Compatible with Highly Aqueous (up to 100%) Mobile Phases |
Includes | Trident™ inlet fitting |
Length (Metric) | 100 mm |
Ligand Type | Proprietary polar modified and functionally bonded C18 |
Max. Pressure | 4000 psi (275 bar) |
Particle Shape | Spherical |
Particle Size | 5 μm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction