Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra™ aQ C18 Reversed Phase HPLC Column, 3 μm
SDP

Catalog No. 06739266 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Flow Rate:
0.07 mL/min
0.31 mL/min
1.5 mL/min
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Flow Rate
06-739-266 100 mm 2.1 mm 0.31 mL/min
06-716-548 150 mm 2.1 mm 0.31 mL/min
06-716-552 150 mm 4.6 mm 1.5 mL/min
06-739-267 100 mm 4.6 mm 1.5 mL/min
06-739-268 30 mm 2.1 mm 0.31 mL/min
06-739-269 30 mm 4.6 mm 1.5 mL/min
06-739-270 50 mm 2.1 mm 0.31 mL/min
06-739-271 50 mm 4.6 mm 1.5 mL/min
06-716-519 100 mm 1 mm 0.07 mL/min
06-716-547 150 mm 1 mm 0.07 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-739-266 Supplier Restek™ Supplier No. 9178312
Add to Cart
Add to Cart

Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase

The Ultra line represents a broad selection of stationary phases on a single silica support. Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications.

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Film Thickness 3 μm
Flow Rate 0.31 mL/min
For Use With Highly Aqueous (up to 100%) Mobile Phases
Length (Metric) 100 mm
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 1 Ea.
Temperature 80°C
USP Type L1
Stationary Phase aQ C18
Packing Material Type B Silica
Carbon Load 15%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Material Stainless Steel (316)
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.