Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with C1 Column Packing, 3um Particle Size
SDP

Catalog No. 06714819 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Diameter (Metric):
1 mm
1.0 mm
2.1 mm
4.6 mm
Includes:
Without Trident Inlet Fitting
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Includes
06-714-819 150 mm 1.0 mm Without Trident Inlet Fitting
06-714-820 150 mm 2.1 mm Without Trident Inlet Fitting
06-714-824 150 mm 4.6 mm Without Trident Inlet Fitting
06-714-791 100 mm 1 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-714-819 Supplier Restek™ Supplier No. 9101361

For selective and reliable HPLC applications

  • Stationary phases on a single silica support
  • Made of high-purity, type B silica
  • Type B silica minimizes activity and creates high density bonding
  • Also available with Trident Inlet Fitting
  • Pore size: 100Å
  • Carbon load: 5%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C

Specifications

Column Format Analytical Column
Diameter (Metric) 1.0 mm
Includes Without Trident Inlet Fitting
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L13
Stationary Phase C1
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type HPLC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.