Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with C1 Column Packing, 5μm Particle Size
SDP

Catalog No. 06714828 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
4.6 mm
Flow Rate:
0.05 mL/min
1 mL/min
Includes:
Endcapped
Trident™ inlet fitting
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Flow Rate Includes
06-714-828 100 mm 1 mm 0.05 mL/min Endcapped
06-714-855 50 mm 4.6 mm 1 mL/min Trident™ inlet fitting
06-714-868 250 mm 4.6 mm 1 mL/min Endcapped
06-714-856 150 mm 1 mm 0.05 mL/min Endcapped
06-714-863 250 mm 1 mm 0.05 mL/min Endcapped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-714-828 Supplier Restek™ Supplier No. 9101511

For selective and reliable HPLC applications

  • Stationary phases on a single silica support
  • Made of high-purity, type B silica
  • Type B silica minimizes activity and creates high density bonding
  • Also available with Trident Inlet Fitting
  • Pore size: 100Å
  • Carbon load: 5%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C

Specifications

Column Format Analytical Column
Diameter (Metric) 1 mm
Film Thickness 5 μm
Flow Rate 0.05 mL/min
For Use With Polar Analytes, Shortest Chain Alkyl Phase Available for Reverse Phase Separation
Includes Endcapped
Length (Metric) 100 mm
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 10 g
Temperature 80°C
USP Type L13
Stationary Phase C1
Packing Material Type B Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique HPLC
Product Type HPLC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.