Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with C1 Column Packing, 5μm Particle Size
SDP

Catalog No. 06714830
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Flow Rate:
0.05 mL/min
0.2 mL/min
1 mL/min
Includes:
Endcapped
Trident™ inlet fitting

For selective and reliable HPLC applications

  • Stationary phases on a single silica support
  • Made of high-purity, type B silica
  • Type B silica minimizes activity and creates high density bonding
  • Also available with Trident Inlet Fitting
  • Pore size: 100Å
  • Carbon load: 5%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Film Thickness 5 μm
Flow Rate 0.2 mL/min
For Use With Polar Analytes, Shortest Chain Alkyl Phase Available for Reverse Phase Separation
Includes Trident™ inlet fitting
Length (Metric) 100 mm
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 10 g
Temperature 80°C
USP Type L13
Stationary Phase C1
Packing Material Type B Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Material Stainless Steel
Type Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.