Learn More
Restek™ Ultra HPLC Columns with C1 Column Packing, 5μm Particle Size
Shop All Restek Corporation Products

Description
- Stationary phases on a single silica support
- Made of high-purity, type B silica
- Type B silica minimizes activity and creates high density bonding
- Also available with Trident Inlet Fitting
- Pore size: 100Å
- Carbon load: 5%
- pH range: 2.5 to 8
- Temperature limit: 80°C
Specifications
Specifications
| Diameter (Metric) | 1 mm |
| Film Thickness | 5 μm |
| Flow Rate | 0.05 mL/min |
| For Use With | Polar Analytes, Shortest Chain Alkyl Phase Available for Reverse Phase Separation |
| Includes | Endcapped |
| Length (Metric) | 150 mm |
| Max. Pressure | 4000 psi (275 bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.