Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra™ C18 Reversed Phase HPLC Column, 3 μm
SDP

Catalog No. 06716277 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-716-277 100 mm 4.6 mm
06-716-294 50 mm 2.1 mm
06-716-298 50 mm 4.6 mm
06-716-301 150 mm 2.1 mm
06-716-305 150 mm 4.6 mm
06-739-228 100 mm 2.1 mm
06-739-229 30 mm 2.1 mm
06-716-272 100 mm 1 mm
06-716-300 150 mm 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-716-277 Supplier Restek™ Supplier No. 9174315
Add to Cart
Add to Cart

Carbon Load: 20%; Pore Size: 100 Å; Column Phase: Reversed Phase

  • High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
  • With large surface area and high-density bondings
  • 2.5 to 7.5 pH range
  • Temperature limit: 80°C (176°F)
  • C18 columns are good for carbonyls, fatty acids, glycerides, anilines, fat-soluble vitamins, phthalates, barbiturates, steroids, PTH, amino acids, and other acids

Specifications

Diameter (Metric) 4.6 mm
Film Thickness 3 μm
Flow Rate 1.5 mL/min
For Use With Anilines, Barbiturates, Carbonyls, Fat Soluble Vitamins, Fatty Acids, Glycerides, Phthalates, PTH Amino Acids, Steroids, Other Acids
Length (Metric) 100 mm
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material Type B Silica
Carbon Load 20%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel (316)
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.