Learn More
Description
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- With large surface area and high-density bondings
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
- C18 columns are good for carbonyls, fatty acids, glycerides, anilines, fat-soluble vitamins, phthalates, barbiturates, steroids, PTH, amino acids, and other acids
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 3 μm |
| Length (Metric) | 150 mm |
| Ligand Type | Monomeric C18 |
| Particle Shape | Spherical |
| Particle Size | 3 μm |
| pH | 2.5 to 8 |
| Pore Size | 100 Å |
| Temperature | 80°C |
| USP Type | L1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
