Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with C18 Column Packing, 5um Particle Size
SDP

Catalog No. 06716350 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4 mm
4.6 mm
10 mm
21.2 mm
30 mm
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-716-350 250 mm 1 mm
06-716-319 100 mm 4.6 mm
06-716-318 100 mm 4 mm
06-716-326 200 mm 4.6 mm
06-716-343 150 mm 2.1 mm
06-716-348 150 mm 4.6 mm
06-716-347 150 mm 4 mm
06-716-351 250 mm 2.1 mm
06-716-355 250 mm 4.6 mm
06-739-232 30 mm 2.1 mm
06-739-231 200 mm 2.1 mm
06-739-234 50 mm 2.1 mm
06-739-233 30 mm 4.6 mm
06-739-235 50 mm 4.6 mm
06-722-233 100 mm 10 mm
06-722-234 100 mm 21.2 mm
06-722-231 50 mm 21.2 mm
06-722-235 100 mm 30 mm
06-722-230 50 mm 10 mm
06-722-232 50 mm 30 mm
06-722-236 150 mm 10 mm
06-722-237 150 mm 21.2 mm
06-722-238 150 mm 30 mm
06-722-239 250 mm 10 mm
06-722-240 250 mm 21.2 mm
06-739-230 100 mm 2.1 mm
06-716-312 100 mm 1 mm
06-716-342 150 mm 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
Catalog No. 06-716-350 Supplier Restek™ Supplier No. 9174571

Similar in pore size to Pinnacle II™ columns, but with greater retention

  • High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
  • With large surface area and high-density bondings
  • 2.5 to 7.5 pH range
  • Temperature limit: 80°C (176°F)
  • C18 columns are good for carbonyls, fatty acids, glycerides, anilines, fat-soluble vitamins, phthalates, barbiturates, steroids, PTH, amino acids, and other acids

Specifications

Column Format Analytical Column
Diameter (Metric) 1 mm
Film Thickness 5 μm
Flow Rate 0.05 mL/min
For Use With Anilines, Barbiturates, Carbonyls, Fat Soluble Vitamins, Fatty Acids, Glycerides, Phthalates, PTH Amino Acids, Steroids, Other Acids
Length (Metric) 250 mm
Ligand Type Monomeric C18
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 10 g
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material Type B Silica
Carbon Load 20%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique HPLC
Product Type HPLC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.