Learn More
Restek™ Ultra HPLC Columns with C8 Column Packing, 5um Particle Size
Shop All Restek Corporation Products

Description
- Conventional monomeric octylsilane columns
- Shorter alkyl chain provides less hydrophobic retention and improved basic peak shape over a traditional C18 phase
- Suitable for a wide range of compounds, from acidic through slightly basic
- Also available with Trident Inlet Fitting
- Fully endcapped
- Pore size: 100
- Carbon load: 12%
- pH range: 2.5 to 8
- Temperature limit: 80°C
- USP phase code: L7
- Ligand type: monomeric C8
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| Flow Rate | 1 mL/min |
| For Use With | Wide Range of Compounds From Acidic Through Slightly Basic |
| Includes | Trident™ inlet fitting |
| Length (Metric) | 100 mm |
| Ligand Type | Monomeric C8 |
| Max. Pressure | 4000 psi (275 bar) |
| Particle Shape | Spherical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.