Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with C8 Column Packing, 5um Particle Size
SDP

Catalog No. 06715010 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4 mm
4.6 mm
10 mm
21.2 mm
30 mm
Includes:
Endcapped
Fully endcapped
Trident™ inlet fitting
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Includes
06-715-010 50 mm 2.1 mm Trident™ inlet fitting
06-714-991 100 mm 4 mm Endcapped
06-714-992 100 mm 4.6 mm Endcapped
06-714-993 100 mm 4.6 mm Trident™ inlet fitting
06-715-014 50 mm 4.6 mm Trident™ inlet fitting
06-715-020 150 mm 4 mm Endcapped
06-715-021 150 mm 4.6 mm Endcapped
06-715-022 150 mm 4.6 mm Trident™ inlet fitting
06-715-029 250 mm 4.6 mm Trident™ inlet fitting
06-715-028 250 mm 4.6 mm Endcapped
06-722-210 100 mm 21.2 mm Fully endcapped
06-722-209 100 mm 10 mm Fully endcapped
06-722-211 100 mm 30 mm Fully endcapped
06-722-207 50 mm 21.2 mm Fully endcapped
06-722-206 50 mm 10 mm Fully endcapped
06-722-208 50 mm 30 mm Fully endcapped
06-722-212 150 mm 10 mm Fully endcapped
06-722-213 150 mm 21.2 mm Fully endcapped
06-722-214 150 mm 30 mm Fully endcapped
06-722-215 250 mm 10 mm Fully endcapped
06-722-216 250 mm 21.2 mm Fully endcapped
06-714-986 100 mm 1 mm Endcapped
06-715-015 150 mm 1 mm Endcapped
06-715-017 150 mm 2.1 mm Trident™ inlet fitting
06-715-023 250 mm 1 mm Endcapped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 06-715-010 Supplier Restek™ Supplier No. 9103552700
Add to Cart
Add to Cart

Excellent for a wide range of analyses

  • Conventional monomeric octylsilane columns
  • Shorter alkyl chain provides less hydrophobic retention and improved basic peak shape over a traditional C18 phase
  • Suitable for a wide range of compounds, from acidic through slightly basic
  • Also available with Trident Inlet Fitting
  • Fully endcapped
  • Pore size: 100
  • Carbon load: 12%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • USP phase code: L7
  • Ligand type: monomeric C8

Specifications

Diameter (Metric) 2.1 mm
Film Thickness 5 μm
Flow Rate 0.2 mL/min
For Use With Wide Range of Compounds From Acidic Through Slightly Basic
Includes Trident™ inlet fitting
Length (Metric) 50 mm
Ligand Type Monomeric C8
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 10 g
Temperature 80°C
USP Type L7
Stationary Phase C8
Packing Material Type B Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.