Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with Cyano Column Packing, 5μm Particle Size

Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Flow Rate:
0.05 mL/min
0.2 mL/min
1 mL/min
Includes:
Trident™ inlet fitting
Without inlet fitting
Description
- Cyano columns feature reduced silanol activity, excellent for basic pharmaceuticals, steroids and other basic compounds
- Less sensitive to small amounts of water that may contaminate the mobile phase, making these columns more rugged than bare silica
Specifications
Specifications
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Film Thickness | 5 μm |
Flow Rate | 0.2 mL/min |
For Use With | Basic Pharmaceuticals, Steroids (Normal or Reverse Phase Conditions) or Other Basic Compounds |
Functionality/Interaction Type | Electrostatic/Dipole |
Includes | Trident™ inlet fitting |
Length (Metric) | 100 mm |
Ligand Type | Cyanopropylsilane |
Max. Pressure | 4000 psi (275 bar) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction