Learn More
Restek™ Ultra HPLC Columns with IBD Column Packing, 5um Particle Size
Shop All Restek Corporation Products

Description
- IBD columns have a polar group that assists in deactivating surface silanols
- Provide unique separation selectivities for acids, bases, zwitterions and other polar compounds
- With large surface area and high-density bondings
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
Specifications
Specifications
| Column Format | Semi-Preparative Column |
| Diameter (Metric) | 10 mm |
| Film Thickness | 5 μm |
| For Use With | Mixed Polar and Non-Polar Compounds |
| Includes | Trident™ inlet fitting |
| Length (Metric) | 50 mm |
| Ligand Type | Proprietary polar functional embedded Alkyl |
| Max. Pressure | 4000 psi (275 bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.