Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra IBD HPLC Prep Columns, 5um Particle Size
SDP

Catalog No. 06722387 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-387 50 mm 21.2 mm
06-722-389 100 mm 10 mm
06-722-388 50 mm 30 mm
06-722-390 100 mm 21.2 mm
06-722-392 150 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-722-387 Supplier Restek™ Supplier No. 9175558
Add to Cart
Add to Cart
Request a Quote

Easy scale-up from Restek analytical columns.

Restek IBD is a polar-embedded column that acts as a strong hydrogen bonder. With a unique polar group, this column is very retentive and selective for acids. It also provides symmetrical peak shape for strong bases. IBD is compatible with 100% aqueous mobile phases and can be used under reversed-phase or HILIC conditions to retain very polar, ionic compounds in highly organic mobile phases.

  • Particle Size: 5μm, spherical
  • Pore Size: 100 angstrom
  • Carbon Load: 12%
  • End-Cap: no
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L68
  • Phase Category: polar embedded alkyl
  • Ligand Type: proprietary polar functional embedded alkyl

Specifications

Column Chemistry Spherical, porous Silica the surface of which is covalently modified with Alkyl Amide groups
Column Format Preparative Column
Diameter (Metric) 21.2 mm
Film Thickness 5 μm
Functionality/Interaction Type Dispersive interaction with Additional Hydrogen Bonding
Hydrophobicity No
Length (Metric) 50 mm
Ligand Type Proprietary Polar Functional Embedded Alkyl
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar and Non Polar
Pore Size 100 Å
Surface Area 300 m²/g
Temperature 80°C
USP Type L68
Stationary Phase IBD (Alkyl Amide)
Packing Material Type B Silica
Carbon Load 12%
Column Type Specialty/Application Specific
Endcapped No
Phase Reversed Phase and HILIC
Technique Normal and Reversed Phase HPLC
Product Type Preparative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.