Learn More
Description
Base-deactivated spherical silica is useful for normal-phase or HILIC separations.
- Particle Size: 5μm, spherical
- Pore Size: 100 angstrom
- End-Cap: no
- pH Range: 2.5 to 8
- Temperature Limit: 80°C
- USP Phase Code: L3
- Phase Category: bare silica
- Ligand Type: none
Specifications
Specifications
| Column Chemistry | Porous Silica |
| Column Format | Preparative Column |
| Diameter (Metric) | 10 mm |
| Film Thickness | 5 μm |
| Functionality/Interaction Type | Aromatic and Dipole interactions |
| Length (Metric) | 50 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Polarity | Non Polar |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
