Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra Silica HPLC Prep Columns
SDP

Catalog No. 06722195 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-195 50 mm 21.2 mm
06-722-199 100 mm 30 mm
06-722-198 100 mm 21.2 mm
06-722-197 100 mm 10 mm
06-722-194 50 mm 10 mm
06-722-196 50 mm 30 mm
06-722-200 150 mm 10 mm
06-722-203 250 mm 10 mm
06-722-202 150 mm 30 mm
06-722-204 250 mm 21.2 mm
06-722-201 150 mm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-722-195 Supplier Restek™ Supplier No. 9100558
Add to Cart
Add to Cart

Easy scale-up from Restek analytical columns.

Base-deactivated spherical silica is useful for normal-phase or HILIC separations.

  • Particle Size: 5μm, spherical
  • Pore Size: 100 angstrom
  • End-Cap: no
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L3
  • Phase Category: bare silica
  • Ligand Type: none

Specifications

Column Chemistry Porous Silica
Column Format Preparative Column
Diameter (Metric) 21.2 mm
Film Thickness 5 μm
Functionality/Interaction Type Aromatic and Dipole interactions
Length (Metric) 50 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Non Polar
Pore Size 100 Å
Surface Area 300 m²/g
Temperature 80°C
USP Type L3
Stationary Phase Silica
Packing Material Silica
Carbon Load 2 to 20%
Column Type Mixed Mode
Endcapped No
Phase Normal Phase and HILIC
Technique Normal Phase HPLC
Product Type Preparative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.