Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Uniliner™ Inlet Liners: Open-Top
SDP

Catalog No. 06718388 Shop All Restek Corporation Products
Click to view available options
Diameter (Metric) Inner:
1 mm
1.0 mm
4 mm
4.0 mm
Product Type:
Drilled Uniliner w/ Top Taper
Internal Reducing Union
Open-Top Liner
Open-Top Lining
Uniliner

For Agilent GCs equipped with split/splitless inlets.

  • Material: Borosilicate Glass
  • Length: 78.5mm
  • OD: 6.3mm

Order Info

Liners with a Siltek–deactivated surface offer high temperature stability, durability, and low bleed for minimized breakdown and better sample recovery. O.D. x Length: 6.3 x 78.5mm.

†Nominal I.D. at syringe needle expulsion point.

Specifications

Product Type Open-Top Lining
Quantity 5/Pk.
Diameter (Metric) Inner 1 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.