Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Viva HPLC Prep Columns with C18 Column Packing, 5um Particle Size
SDP

Catalog No. p-4674579
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm

Highly base-deactivated wide pore packing that exhibits excellent peak shape for a wide range of compounds. Excellent general-purpose column for analyzing large molecules and biomolecules.

  • Endcapped
  • Easy scale-up
  • Spherical silica
  • Pack with popular bonded phases like Ultra, Allure, Viva

Specifications

Diameter (Metric) 21.2 mm
Length (Metric) 50 mm
Ligand Type Monomeric
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 300 Å
Quantity 1 Ea.
Surface Area 100 m2/g
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material C18
Carbon Load 9%
Column Type Viva C18 HPLC Prep Column
Endcapped Yes
Type Preparative Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.