Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ WISP 48 Screw-Thread Step Vial
SDP

Catalog No. p-3204515 Shop All Restek Corporation Products
Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Pk.

Vials only

  • White graduated marking spot
  • Screw-Thread
  • Volume: 4.0mL
  • Size:15 x 45mm
  • Cap Size:13mm/425

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Volume (Metric) 4 mL
Graduated Yes
Height (English) 1.77 in.
Closure Type Screw Cap
Height (Metric) 45 mm
Quantity 100 Pk.
Closure Size 13-425
Marking Spot Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.