Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RETSCH Mixer Mill Grinding Jar
Shop All RETSCH Inc. Products
Click to view available options
For Use With (Equipment):
MM 200 mixer mill
Description
- With cover
- Composition is approximately 84.5% Fe, 13% Cr
- Approximate density is 7700kg/m3
- Can contain a sample volume of 4-10mL
- Maximum particle size in jar is 6mm
- Recommended ball charge for jar is one piece, 20mm; or two pieces, 12mm
Specifications
Specifications
| Product Type | Grinding Jar |
| Capacity (English) | 0.84 oz. |
| Capacity (Metric) | 25 mL |
| Composition | 84.5% Fe, 13% Cr |
| For Use With (Application) | Ideal for intensive mixing of the sample |
| For Use With (Equipment) | MM 200 mixer mill |
| Holds | 20mm One piece or 12mm two pieces balls |
| Includes | Cover |
| Material | Stainless Steel |
| Particle Size | 6 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction