Learn More
Description
- Delivers the peak shape, reproducibility, ruggedness, and performance in demand
- Exceptional value for routine analyses and large-volume workflows
- High-purity, fully porous silica backed by quality manufacturing features a variety of phases to fit most HPLC methods
- Ideal for a wide range of applications from food to pharma
- 5 phases cover 98% of USP methods
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Ligand Type | Monomeric C8 |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Pore Size | 100 Å |
| Surface Area | 300 m2/g |
| Temperature | 80°C |
| USP Type | L7 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
