Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Roc™ Silica HPLC Columns, Particle Size: 5 μm
SDP

Catalog No. 06611490 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
3 mm
4.6 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-611-490 100 mm 4.6 mm
06-611-491 100 mm 3 mm
06-611-493 150 mm 3 mm
06-611-492 150 mm 4.6 mm
06-611-495 250 mm 3 mm
06-611-494 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-611-490 Supplier Restek™ Supplier No. 9530515
Add to Cart
Add to Cart

Conventional HPLC column built to be a laboratory cornerstone; pressure rated for any 400 bar HPLC system

  • Delivers the peak shape, reproducibility, ruggedness, and performance in demand
  • Exceptional value for routine analyses and large-volume workflows
  • High-purity, fully porous silica backed by quality manufacturing features a variety of phases to fit most HPLC methods
  • Ideal for a wide range of applications from food to pharma
  • 5 phases cover 98% of USP methods

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Surface Area 300 m2/g
Temperature Max: 80°C
USP Type L3
Stationary Phase Bare Silica
Column Type Normal-Phase, HILIC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.