Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Round Form Porcelain Evaporating Dishes

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
35 mL
70 mL
80 mL
120 mL
150 mL
250 mL
385 mL
525 mL
765 mL
1285 mL
2100 mL
3250 mL
Diameter (Metric):
60 mm
75 mm
80 mm
94 mm
100 mm
115 mm
145 mm
162 mm
185 mm
215 mm
265 mm
305 mm
Description
- Round form evaporating dishes include lip
- Glazed inside and outside on both sides, except for large dishes (greater than 385 mL) which are glazed inside and partially outside
Specifications
Specifications
Autoclavable | Autoclavable |
Bottom Shape | Round |
Capacity (Metric) | 1285 mL |
Color | White |
Material | Porcelain |
Shape | Round |
Sterility | Non-sterile |
Surface Treatment | Glaze |
Type | Evaporating Dish |
Volume (Metric) Working | 1285 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction