Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Round Form Porcelain Evaporating Dishes
SDPSCI_ED

Catalog No. S39344 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
35 mL
70 mL
80 mL
120 mL
150 mL
250 mL
385 mL
525 mL
765 mL
1285 mL
2100 mL
3250 mL
Diameter (Metric):
60 mm
75 mm
80 mm
94 mm
100 mm
115 mm
145 mm
162 mm
185 mm
215 mm
265 mm
305 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)
S39344 3250 mL 305 mm
S39333 35 mL 60 mm
S39334 70 mL 75 mm
S39343 2100 mL 265 mm
S39335 80 mL 80 mm
S39336 120 mL 94 mm
S39337 150 mL 100 mm
S39338 250 mL 115 mm
S39339 385 mL 145 mm
S39340 525 mL 162 mm
S39341 765 mL 185 mm
S39342 1285 mL 215 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S39344 Supplier United Scientific Supplies Supplier No. JED3250
Only null left
Add to Cart
Add to Cart

Round Form Porcelain Evaporating Dishes are autoclavable and withstand temperatures up to 1150°C

  • Round form evaporating dishes include lip
  • Glazed inside and outside on both sides, except for large dishes (greater than 385 mL) which are glazed inside and partially outside

Specifications

Autoclavable Autoclavable
Bottom Shape Round
Capacity (Metric) 3250 mL
Color White
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Glaze
Type Evaporating Dish
Volume (Metric) Working 3250 mL
Height (Metric) 95 mm
Diameter (Metric) 305 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.